BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wall Switch, 3-Way, Side, 120/277V, 15A, Brn

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0366931| Mfr #: CS315

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: 3-Way
Item: Wall Switch
Application Environment: Commercial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366931 Mfr #: CS315
Switch Type: 3-WayItem: Wall Switch
Application Environment: Commercial EnvironmentsSwitch Function: Maintained
Rated HP: 1/2Amps AC: 15
Wiring Method: SideAntimicrobial: No
Switch Style: ToggleStandards: NEMA WD1, UL20
Locking: NoVoltage AC: 120 to 277
Color: BROWNCountry of Origin (subject to change): China

Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Reviews