Wall Switch, 3-Way, Side, 120/277V, 20A, Wht

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1284841| Mfr #: CS320W

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284841 Mfr #: CS320W
Item: Wall SwitchAmps AC: 20
Rated HP: 1Wiring Method: Side
Color: WHITEStandards: UL20/CSA
Voltage AC: 120 to 277Locking: No
Switch Type: 3-WaySwitch Function: Maintained
Application Environment: Commercial EnvironmentsAntimicrobial: No
Switch Style: ToggleCountry of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Color White, Commercial Environments Application Environment, Antimicrobial No, Standards UL20/CSA
Save 15%. Sign up for Z-mail.