Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0666023| Mfr #: 1224W

$18.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666023 Mfr #: 1224W
Antimicrobial: NoSwitch Function: Maintained
Locking: NoWiring Method: Back and Side
Switch Style: ToggleAmps AC: 20
Voltage AC: 120 to 277Application Environment: Industrial Environments
Standards: UL/CSASwitch Type: 4-Way
Rated HP: 2Item: Wall Switch
Color: WhiteCountry of Origin (subject to change): China

Product Description

Wall Switch, 4-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.