KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2066924| Mfr #: 1201I

$6.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Back and Side
Amps AC: 15
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066924 Mfr #: 1201I
Wiring Method: Back and SideAmps AC: 15
Antimicrobial: NoSwitch Style: Toggle
Color: IvoryRated HP: 1/2
Locking: NoSwitch Function: Maintained
Switch Type: 1-PoleVoltage AC: 120 to 277
Item: Wall SwitchStandards: NEMA WD1, UL20
Application Environment: Industrial EnvironmentsCountry of Origin (subject to change): China

Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Reviews