Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2076076| Mfr #: 1221I

$9.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076076 Mfr #: 1221I
Antimicrobial: NoStandards: NEMA WD1, UL20
Switch Type: 1-PoleSwitch Function: Maintained
Item: Wall SwitchLocking: No
Wiring Method: Back and SideSwitch Style: Toggle
Amps AC: 20Voltage AC: 120 to 277
Application Environment: Industrial EnvironmentsRated HP: 1
Color: IvoryCountry of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.