KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1362417| Mfr #: HBL1221I

$17.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Back and Side
Amps AC: 20
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362417 Mfr #: HBL1221I
Wiring Method: Back and SideAmps AC: 20
Antimicrobial: NoSwitch Style: Toggle
Color: IvoryRated HP: 1
Locking: NoSwitch Function: Maintained
Switch Type: 1-PoleVoltage AC: 120 to 277
Item: Wall SwitchStandards: UL20/CSA
Application Environment: Industrial EnvironmentsCountry of Origin (subject to change): United States

Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL20/CSA

Reviews