KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Switch, 2-Pole, 120/277V, 20A, Ivory, Toggle

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1256866| Mfr #: HBL1385I

$56.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Switch Style: Toggle
Rated HP: 1
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256866 Mfr #: HBL1385I
Switch Style: ToggleRated HP: 1
Color: IvoryApplication Environment: Industrial Environments
Locking: NoWiring Method: Back and Side
Switch Function: MaintainedItem: Wall Switch
Antimicrobial: NoVoltage AC: 120 to 277
Amps AC: 20Switch Type: 2-Pole, 3 Position, Center Off
Standards: UL/CSACountry of Origin (subject to change): China

Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Reviews