Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1117611| Mfr #: 1201GY

$5.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117611 Mfr #: 1201GY
Item: Wall SwitchAmps AC: 15
Rated HP: 1/2Wiring Method: Back and Side
Color: GraySwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Switch Type: 1-PoleSwitch Function: Maintained
Application Environment: Industrial EnvironmentsAntimicrobial: No
Country of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No

Product Reviews