Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1048993| Mfr #: CS115GY

$3.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048993 Mfr #: CS115GY
Item: Wall SwitchAmps AC: 15
Rated HP: 1/2Wiring Method: Side
Color: GrayStandards: UL20/CSA
Switch Type: 1-PoleSwitch Function: Maintained
Application Environment: Commercial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoCountry of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Gray, Commercial Environments Application Environment, Antimicrobial No, Standards UL20/CSA

Product Reviews

Save 15%. Sign up for Z-mail.