Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0748614| Mfr #: 1201W

$5.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748614 Mfr #: 1201W
Antimicrobial: NoItem: Wall Switch
Amps AC: 15Application Environment: Industrial Environments
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Standards: UL FS/CSASwitch Type: 1-Pole
Switch Function: MaintainedRated HP: 1/2
Color: WhiteCountry of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL FS/CSA

Product Reviews

Save 15%. Sign up for Z-mail.