Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1540603| Mfr #: HBL1385

$54.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1540603 Mfr #: HBL1385
Antimicrobial: NoSwitch Function: Maintained
Voltage AC: 120 to 277Amps AC: 20
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Locking: NoWiring Method: Back and Side
Standards: NEMA WD1, UL20Switch Type: 2-Pole, 3 Position, Center Off
Rated HP: 1Item: Wall Switch
Color: BrownCountry of Origin (subject to change): China

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.