20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1978164| Mfr #: CS120GY

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978164 Mfr #: CS120GY
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Commercial EnvironmentsWiring Method: Side
Standards: NEMA WD1, UL20Switch Type: 1-Pole
Rated HP: 1Color: Gray
Amps AC: 20Country of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Color Gray, Commercial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.