JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0578331| Mfr #: HBL1382I

$61.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578331 Mfr #: HBL1382I
Antimicrobial: NoVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Locking: NoWiring Method: Back and Side
Standards: UL/CSAColor: Ivory
Switch Type: 2-Pole, 3 Position, Center OffAmps AC: 15
Switch Function: MaintainedRated HP: 1/2
Item: Wall SwitchCountry of Origin (subject to change): United States

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.