Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2188462| Mfr #: 1222W

$8.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188462 Mfr #: 1222W
Antimicrobial: NoItem: Wall Switch
Color: WhiteAmps AC: 20
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideStandards: UL/CSA
Switch Type: 2-PoleSwitch Function: Maintained
Rated HP: 1Country of Origin (subject to change): China

Product Description

Wall Switch, 2-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.