Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0883933| Mfr #: HBL1388

$78.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883933 Mfr #: HBL1388
Antimicrobial: NoVoltage AC: 120 to 277
Standards: UL/CSASwitch Type: 2-Pole, 3 Position, Center Off
Switch Function: MaintainedRated HP: 2
Item: Wall SwitchColor: Brown
Application Environment: Industrial EnvironmentsAmps AC: 30
Switch Style: ToggleLocking: No
Wiring Method: Back and SideCountry of Origin (subject to change): China

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.