Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl


$10.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464696 Mfr #: 1203GY
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideSwitch Type: 3-Way
Switch Function: MaintainedRated HP: 1/2
Color: GrayAmps AC: 15
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Country of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.