Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2352743| Mfr #: 1203I

$5.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352743 Mfr #: 1203I
Antimicrobial: NoItem: Wall Switch
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideStandards: NEMA WD1, UL20
Switch Type: 3-WaySwitch Function: Maintained
Rated HP: 1/2Color: Ivory
Amps AC: 15Country of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.