15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0401371| Mfr #: 1223GY

$5.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401371 Mfr #: 1223GY
Antimicrobial: NoItem: Wall Switch
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Standards: UL FS/CSASwitch Type: 3-Way
Switch Function: MaintainedRated HP: 1
Color: GrayAmps AC: 20
Application Environment: Industrial EnvironmentsCountry of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Standards UL FS/CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.