Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0401423| Mfr #: 1223I

$5.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401423 Mfr #: 1223I
Antimicrobial: NoItem: Wall Switch
Amps AC: 20Application Environment: Industrial Environments
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Standards: NEMA WD1, UL20Switch Type: 3-Way
Switch Function: MaintainedRated HP: 1
Color: IvoryCountry of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.