Wall Swtch, 3-Way, 120/277V, 30A, Ivry, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1458484| Mfr #: HBL3033I

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: 3-Way
Item: Wall Switch
Application Environment: Industrial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458484 Mfr #: HBL3033I
Switch Type: 3-WayItem: Wall Switch
Application Environment: Industrial EnvironmentsSwitch Function: Maintained
Rated HP: 2Amps AC: 30
Wiring Method: Back and SideAntimicrobial: No
Switch Style: ToggleStandards: UL20/CSA
Locking: NoVoltage AC: 120 to 277
Color: IvoryCountry of Origin (subject to change): China

Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL20/CSA

Reviews