Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, 2.15" Opening, Ivory
Mfr # P724I
Zoro # G500490759
Sold in multiples of 2 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Length 4.63 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel SS72
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish SS8720
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2 Box Mount Blank, Black P23BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray P113GY
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel SS4
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SS702
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown P78
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, .406" Opening, Box Mount, Ivory PJ11I
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Box Mount Blank, White PJ113W
- AMERICAN TACK & HARDWARE ANTIQUE COPPER STEPS DOUBLE TOGGLE 84TTAC
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray NP263GY
- Hubbell Wiring Device-Kellems Lighting Controls