Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 8- Gang, 8) Toggle Openings, Standard Size, Stainless Steel
Mfr # SS608
Zoro # G200490547
$103.31
12% off
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Type 302/304
- Size Standard
- Type Toggle
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
- Thickness 0.035
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White NP23W
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White P138W
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel SS265
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond P82LA
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Black P126BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White P43W
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Black PJ264BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown P1326
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel SS738
- LEVITON Blank Plate, Single Gang, White 88014
- LEVITON Decora White 2 gang Thermoset Plastic Rocker Wall Plate 80409-2AW
- Hubbell Wiring Device-Kellems Wall Plates