Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 2-Gang, 2) Duplex, Light Almond
Mfr # PJ82LA
Zoro # G300490713
$5.91
26% off
Sold in multiples of 10 for $43.60
$43.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Height 0.25 in
- Length 4.94 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown NP262
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond P26LA
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 4 Stainless Steel, Brushed Finish SS38
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown NP264
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown NP2
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow HBLP8FSY
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Strap Mount Blank, Black P14BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, Standard Size, Chrome Plated Steel SCH26
- HUBBELL WIRING DEVICE-KELLEMS Plate Cover, Brushed Finish, Brown PFBRCBRA
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish SSJ1
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry 4996-GY
- Hubbell Wiring Device-Kellems Lighting Controls