Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire

  • Zoro #: G0074956
  • Mfr #: HBL15W47A
$30.03
  • IP Rating: 69K
  • Color - Plugs and Receptacles: Yellow
  • Color: Yellow
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #HBL15W47A Specifications

  • Zoro #: G0074956
  • Mfr #: HBL15W47A
IP Rating: 69K Color - Plugs and Receptacles: Yellow
Color: Yellow Item: Watertight Straight Blade Connector
Number of Wires: 3 NEMA Configuration: 5-15R
Cord Size: 0.300 in to 0.625 in Standards: CSA, NSF, UL
Number of Poles: 2 Item - Plugs and Receptacles: Watertight Straight Blade Connector
NEMA Plug Configuration - Plugs and Receptacles: 5-15R Material: Thermoplastic Elastomer/Valox
Power Indicator: No Wiring Style: Standard
Phase: 1 Amps - Plugs and Receptacles: 15
Voltage: 125VAC Grade - Plugs and Receptacles: Industrial
Corrosion Resistant: No Antimicrobial: No
Amps: 15 Grade: Industrial
Voltage - Plugs and Receptacles: 125V AC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's Hospital Grade and Marine Grade straight blade connectors are designed to help prevent moisture and contaminants from entering the wiring chamber. Here is some additional information about Hubbell Wiring Device-Kellems Watertight Straight Blade Connector. Voltage: 125VAC, Amps: 15, Color: Yellow.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL15W47A