Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow
  • Zoro #: G0074929
  • Mfr #: HBL15W49
$34.70
  • Standards: UL, CSA, NSF
  • Amps: 15
  • Color: Yellow
See full product details
Orders over $50 ship free.

Hubbell Wiring Device-Kellems #HBL15W49 Specifications

  • Zoro #: G0074929
  • Mfr #: HBL15W49
Standards: UL, CSA, NSF Amps: 15
Color: Yellow Power Indicator: No
Antimicrobial: No NEMA Configuration: 6-15R
Cord Size: 0.300" to 0.625" NEMA Plug Configuration - Plugs and Receptacles: 6-15R
Number of Wires: 3 Item: Watertight Straight Blade Connector
Number of Poles: 2 Grade: Industrial
Material: Thermoplastic Elastomer/Valox Wiring Style: Standard
Item - Plugs and Receptacles: Watertight Straight Blade Connector Grade - Plugs and Receptacles: Industrial
Phase: 1 Amps - Plugs and Receptacles: 15
Voltage: 250VAC Corrosion Resistant: No
Color - Plugs and Receptacles: Yellow Voltage - Plugs and Receptacles: 250VAC
IP Rating: 69K Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Watertight straight blade connector from Hubbell Wiring Device-Kellems is a great choice for your household or general purpose electrical devices.This watertight straight blade connector has a 6-15r NEMA configuration with a voltage of 250VAC and an amperage of 15. It has 2 poles and 3 wires.It is made of thermoplastic elastomer/valox material. This has a grade of industrial. It has 1 phase.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL15W49