Watertight Connector, 5-20R, 20A, 125V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1271934| Mfr #: 15W33H

$55.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1271934 Mfr #: 15W33H
Antimicrobial: NoStandards: UL/CSA
Material: Thermoplastic ElastomerItem: Watertight Straight Blade Connector
Color: YellowWiring Style: Standard
NEMA Configuration: 5-20RIP Rating: 65, 66, 67
Grade: IndustrialAmps: 20
Cord Size: 0.300" to 0.625"Voltage: 125VAC
Number of Wires: 3Number of Poles: 2
Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-20R, Cord Size 0.300 In. to 0.625 In., IP Rating 65, 66, 67, Color Yellow, Material Thermoplastic Elastomer, Phase 1

Product Reviews

Save 15%. Sign up for Z-mail.