KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Watertight Connector, 5-20R, 20A, 125V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2034514| Mfr #: HBL15W33

$32.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034514 Mfr #: HBL15W33
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: YellowIP Rating: 20
Cord Size: 0.300" to 0.655"Grade: General
Amps: 20HP: 1.0
Number of Poles: 2Item: Watertight Straight Blade Connector
NEMA Configuration: 5-20RAntimicrobial: No
Material: PVCStandards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Country of Origin (subject to change): United States

Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, General Grade, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-20R, Cord Size 0.300 In. to 0.655 In., IP Rating 20, Color Yellow, HP 1.0, Material PVC, Phase 1

Reviews