Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 -Gang Vertical Weatherproof Cover, 2 13/64 in W x 3 51/64 in H

  • Zoro #: G0059090
  • Mfr #: HBL3054
$5.21
  • Height: 3-51/64"
  • Standards: UL And CSA
  • Mounting Orientation: Vertical
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #HBL3054 Specifications

  • Zoro #: G0059090
  • Mfr #: HBL3054
Height: 3-51/64" Standards: UL And CSA
Mounting Orientation: Vertical Cover Material: PBT Resin
Mounting Box: Portable Outlet Box For Use With: GFCI Receptacles
Includes: Installation Hardware and Gasket Color: Gray
Item: Weatherproof Cover Number of Gangs: 1
Lid Style: Self Closing Gasket Material: Neoprene
Width: 2-13/64" NEMA Rating: 3R
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With GFCI Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Gray, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews of Hubbell Wiring Device-Kellems #HBL3054