Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Watertight Cover, For 1.39 In dia. Device

  • Zoro #: G0059118
  • Mfr #: HBL3057

$21.22

  • Width: 2-13/64"
  • NEMA Rating: 3R
  • Lid Style: Self Closing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL3057 Specifications

  • Zoro #: G0059118
  • Mfr #: HBL3057
Width: 2-13/64" NEMA Rating: 3R
Lid Style: Self Closing Height: 3-51/64"
Color: Gray Gasket Material: Neoprene
Includes: Installation Hardware and Gasket Standards: UL And CSA
Mounting Orientation: Vertical Number of Gangs: 1
Item: Weatherproof Cover For Use With: Single Receptacles
Mounting Box: Portable Outlet Box Cover Material: PBT Resin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Single Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Gray, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews of Hubbell Wiring Device-Kellems #HBL3057