Hubbell Wiring Device-Kellems
1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H
Mfr # HBL3061
Zoro # G0059081
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 3-51/64"
- Width 2-13/64"
- Cover Material PBT Resin
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H HBL7774WO
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H, Thermoplastic4.58 in L HBL52CM21
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H HBL7777A
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L HBL77CM74WO
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H HBL7770
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H HBL3057
- HUBBELL WIRING DEVICE-KELLEMS Gray 1 Gang Mounting Device HBL4747CVMGY
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 4 1/2 in W, 2 3/4 in H, Zinc, Cast RW51810
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Weatherproofing Covers, 3.28 in W, 1.09 in H, Thermoplastic4.56 in L HBL7428WOY
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H, Thermoplastic HBL7424WO
- BELL OUTDOOR 1 -Gang Multi-directional Weatherproof Cover, 4.69" W, 2.9" H MX1250W
- Hubbell Wiring Device-Kellems Weatherproof Box Covers