BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1661895| Mfr #: HBL2510SW

$75.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: With Locking CoverPhase: 3HP: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661895 Mfr #: HBL2510SW
Special Features: With Locking CoverPhase: 3
HP: 2.0Amps: 20
Voltage: 120/208VACShrouded / Non-Shrouded: Shrouded
Mounting Type: Flush MountItem: Watertight Locking Receptacle
Grade: IndustrialStandards: UL 94V-0/CSA
NEMA Rating: 4, 4X, 12Wiring Style: Standard
IP Rating: 66Color: Gray
Number of Poles: 4Number of Wires: 5
NEMA Configuration: L21-20RMaterial: Reinforced Nylon
Country of Origin (subject to change): United States

Description

Watertight Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Reinforced Nylon, 20 Amps, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, Color Gray, L21-20R NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 66, Phase 3, HP 2.0, Standards UL 94V-0/CSA, Special Features With Locking Cover

Reviews