Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20A Watertight Locking Receptacle 3P 3W 125/250VAC

  • Zoro #: G0069776
  • Mfr #: HBL67W08

$97.97

Details
  • Standards: UL, CSA, NSF
  • Phase: 1
  • Special Features: With Cover
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL67W08 Specifications

  • Zoro #: G0069776
  • Mfr #: HBL67W08
Standards: UL, CSA, NSF Phase: 1
Special Features: With Cover NEMA Rating: 3R, 3RX, 4, 4X, 6, 6P
Color: Yellow Material: Nylon
Wiring Style: Standard Item: Watertight Locking Receptacle
Amps: 20 IP Rating: 69K When In Use
Voltage: 125/250VAC Grade: Industrial
Mounting Type: Flush Mount Number of Poles: 3
Number of Wires: 3 NEMA Configuration: Non-NEMA
Shrouded / Non-Shrouded: Non-Shrouded Country of Origin (subject to change): United States

Description

Watertight Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 3, Color Yellow, Non-NEMA NEMA Configuration, NEMA Rating 3R, 3RX, 4, 4X, 6, 6P, IP Rating 69K When In Use, Phase 1, Standards UL, CSA, NSF, Special Features With Cover

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL67W08