KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Watertight Locking Receptacle 3P 4W 600VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0726223| Mfr #: HBL2740SW

$74.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66
NEMA Rating: 4, 4X, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726223 Mfr #: HBL2740SW
IP Rating: 66NEMA Rating: 4, 4X, 12
Amps: 30HP: 10.0
Wiring Style: StandardColor: Gray
Number of Wires: 4Material: Nylon
Phase: 3Special Features: With Locking Cover
Shrouded / Non-Shrouded: ShroudedMounting Type: Flush Mount
Item: Watertight Locking ReceptacleStandards: UL 94V-0/CSA
Grade: IndustrialNEMA Configuration: L17-30R
Number of Poles: 3Voltage: 600VAC
Country of Origin (subject to change): United States

Description

Watertight Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 600VAC, Number of Poles 3, Number of Wires 4, Color Gray, L17-30R NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 66, Phase 3, HP 10.0, Standards UL 94V-0/CSA, Special Features With Locking Cover

Reviews