Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

30A Watertight Locking Receptacle 3P 3W 125/250VAC

  • Zoro #: G0069767
  • Mfr #: HBL69W08

$111.58

Details
  • Mounting Type: Flush Mount
  • Number of Wires: 3
  • NEMA Rating: 3R, 3RX, 4, 4X, 6, 6P
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL69W08 Specifications

  • Zoro #: G0069767
  • Mfr #: HBL69W08
Mounting Type: Flush Mount Number of Wires: 3
NEMA Rating: 3R, 3RX, 4, 4X, 6, 6P Item: Watertight Locking Receptacle
Material: Nylon IP Rating: 69K When In Use
Standards: UL, CSA, NSF NEMA Configuration: Non-NEMA
Wiring Style: Standard Number of Poles: 3
Voltage: 125/250VAC Amps: 30
Color: Yellow Special Features: With Cover
Phase: 1 Grade: Industrial
Shrouded / Non-Shrouded: Non-Shrouded Country of Origin (subject to change): United States

Description

Watertight Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 3, Color Yellow, Non-NEMA NEMA Configuration, NEMA Rating 3R, 3RX, 4, 4X, 6, 6P, IP Rating 69K When In Use, Phase 1, Standards UL, CSA, NSF, Special Features With Cover

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL69W08