Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

30A Watertight Locking Receptacle 3P 4W 125/250VAC

  • Zoro #: G0069861
  • Mfr #: HBL69W74

$106.27

Details
  • Material: Nylon
  • Phase: 1
  • Grade: Industrial
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL69W74 Specifications

  • Zoro #: G0069861
  • Mfr #: HBL69W74
Material: Nylon Phase: 1
Grade: Industrial Wiring Style: Standard
Amps: 30 Shrouded / Non-Shrouded: Non-Shrouded
Standards: UL, CSA, NSF IP Rating: 69K When In Use
Number of Wires: 4 NEMA Rating: 3R, 3RX, 4, 4X, 6, 6P
NEMA Configuration: L14-30R Number of Poles: 3
Voltage: 125/250VAC Color: Yellow
Item: Watertight Locking Receptacle Special Features: Corrosion resistant
Mounting Type: Flush Mount Country of Origin (subject to change): China

Description

Watertight Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Yellow, L14-30R NEMA Configuration, NEMA Rating 3R, 3RX, 4, 4X, 6, 6P, IP Rating 69K When In Use, Phase 1, Standards UL, CSA, NSF, Special Features Corrosion Resistant

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL69W74