Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A

  • Zoro #: G0074971
  • Mfr #: HBL14W49
$21.29
  • Grade - Plugs and Receptacles: Industrial
  • Color - Plugs and Receptacles: Yellow
  • Wiring Style: Standard
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #HBL14W49 Specifications

  • Zoro #: G0074971
  • Mfr #: HBL14W49
Grade - Plugs and Receptacles: Industrial Color - Plugs and Receptacles: Yellow
Wiring Style: Standard Cord Size: 0.300 in to 0.625 in
NEMA Configuration: 6-15P Special Features: Corrosion resistant
IP Rating: 69K Amps: 15
Standards: CSA, NSF, UL Antimicrobial: No
Color: Yellow Number of Poles: 2
Voltage: 250VAC Corrosion Resistant: Yes
Grade: Industrial Number of Wires: 3
HP: 1.5 Phase - Plugs and Receptacles: 1
Amps - Plugs and Receptacles: 15 Item - Plugs and Receptacles: Watertight Straight Blade Plug
NEMA Plug Configuration - Plugs and Receptacles: 6-15P Material: Thermoplastic Elastomer/Valox
Phase: 1 Item: Watertight Straight Blade Plug
Voltage - Plugs and Receptacles: 250V AC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Using this watertight straight blade plug from Hubbell Wiring Device-Kellems ensures a solid secure electrical connection.This watertight straight blade plug has a 6-15P configuration with a voltage of 250VAC and an amperage of 15. It has 2 poles and 3 wires.It has 1 phase. This has a grade of industrial. It is made of thermoplastic elastomer/valox material.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL14W49