Watertight Plug, 6-20P, 20A, 250V 1 Phase

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1904664| Mfr #: 14W48H

$41.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904664 Mfr #: 14W48H
Number of Wires: 3Number of Poles: 2
Material: Thermoplastic ElastomerItem: Watertight Straight Blade Plug
Color: YellowStandards: UL/CSA
Voltage: 250VACAntimicrobial: No
Special Features: Corrosion ResistantWiring Style: Standard
NEMA Configuration: 6-20PIP Rating: 65, 66, 67
Grade: IndustrialAmps: 20
Cord Size: 0.300" to 0.625"Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, Color Yellow, Industrial Grade, Material Thermoplastic Elastomer, IP Rating 65, 66, 67, Cord Size 0.300 In. to 0.625 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.