October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White

  • Zoro #: G0069931
  • Mfr #: HBL60W47

$94.95

Details
  • Voltage - Plugs and Receptacles: 125VAC
  • Tamper Resistant: No
  • Application Environment: Industrial
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL60W47 Specifications

  • Zoro #: G0069931
  • Mfr #: HBL60W47
Voltage - Plugs and Receptacles: 125VAC Tamper Resistant: No
Application Environment: Industrial Amps - Plugs and Receptacles: 15
Item - Plugs and Receptacles: Watertight Receptacle Color: Yellow
NEMA Rating: 3R, 3RX, 4, 4X Corrosion Resistant: No
Weather Resistant: Yes IP Rating: 69K When In Use
Wiring Method: Back and Side Mounting Type: Flush
Mounting Type - Plugs and Receptacles: Flush Phase: 1
Standards: UL Listed, CSA Certified, NSF Color - Plugs and Receptacles: Yellow
Number of Poles: 2 Surge Suppression: No
Weather Resistant - Plugs and Receptacles: Yes NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R
Sub-Category: Single Receptacles Number of Gangs: 1
Amps - Plugs and Receptacles: 15 Description: With Lift Cover
Outlet Type: Single Item: Watertight Receptacle
Outlet Type - Plugs and Receptacles: Single Amps: 15
Number of Wires: 3 Wiring Method - Plugs and Receptacles: Back and Side
Power Indicator: No Voltage: 125VAC
NEMA Configuration: 5-15R Material: Thermoplastic Elastomer, Stainless Steel
Country of Origin (subject to change): China

Description

A 30 amp plug, which is used for more heavy-duty appliances and machinery, needs a different type of wall outlet, usually mounted as a singular straight blade receptacle. Hubbell Wiring Device-Kellems Watertight Receptacle include characteristics like: Color: Yellow, Voltage: 125VAC, Amps: 15.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL60W47