Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Weatherproof Cover, Aluminum, Self Closing

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0597895| Mfr #: HBL5206WO

$32.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware and Gasket
Item: Weatherproof Cover
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597895 Mfr #: HBL5206WO
Includes: Hardware and GasketItem: Weatherproof Cover
Number of Gangs: 1Mounting Orientation: Horizontal
Lid Style: Self ClosingFor Use With: Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices
Mounting Box: FS or FD Weatherproof BoxesCover Material: Cast Aluminum
Height: 4-11/16"Standards: CSA
Width: 2-7/8"Color: Gray
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices, Mounting Orientation Horizontal, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Color Gray, Height 4-11/16 In., Width 2-7/8 In., Standards CSA, Includes Hardware and Gasket

Reviews