Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Weatherproof Cover, Thermoplastic, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2423531| Mfr #: WP1

$41.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Includes: Toggle Switch, Small Cover, and (4) Screws
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423531 Mfr #: WP1
Width: 2-3/4"Includes: Toggle Switch, Small Cover, and (4) Screws
Color: GrayNumber of Gangs: 1
Height: 4-1/2"Mounting Box: FS or FD Weatherproof Boxes
Item: Weatherproof CoverFor Use With: 15A Locking and 15A/20A Straight Blade, 3-Wire Flanged Inlets and Outlets
Lid Style: Self ClosingMounting Orientation: Vertical
Cover Material: Cast AluminumStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 15A Locking and 15A/20A Straight Blade, 3-Wire Flanged Inlets and Outlets, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4-1/2 In., Width 2-3/4 In., Standards UL/CSA, Includes Toggle Switch, Small Cover, and (4) Screws

Reviews