Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 -Gang Vertical Weatherproof Cover, 2-13/64" W x 3-51/64" H

  • Zoro #: G0059160
  • Mfr #: HBL6700
$53.73
  • Lid Style: No Lid
  • For Use With: 20A Locking Receptacles
  • Cover Material: PBT Resin
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #HBL6700 Specifications

  • Zoro #: G0059160
  • Mfr #: HBL6700
Lid Style: No Lid For Use With: 20A Locking Receptacles
Cover Material: PBT Resin Item: Weatherproof Cover
Height: 3-51/64" NEMA Rating: 4X
Number of Gangs: 1 Mounting Orientation: Vertical
Width: 2-13/64" Gasket Material: Neoprene
Mounting Box: Portable Outlet Box Includes: Installation Hardware and Gasket
Color: Yellow Standards: UL And CSA
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With 20A Locking Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Yellow, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 4X, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews of Hubbell Wiring Device-Kellems #HBL6700