Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Weatherproof Cover, For Locking Recepta

  • Zoro #: G0059179
  • Mfr #: HBL6500

$64.50

  • Lid Style: No Lid
  • Mounting Orientation: Vertical
  • NEMA Rating: 4X
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL6500 Specifications

  • Zoro #: G0059179
  • Mfr #: HBL6500
Lid Style: No Lid Mounting Orientation: Vertical
NEMA Rating: 4X For Use With: 15A and 20A Straight Blade, and 15A Locking Receptacles
Width: 2-13/64" Item: Weatherproof Cover
Height: 3-51/64" Includes: Installation Hardware and Gasket
Gasket Material: Neoprene Cover Material: PBT Resin
Color: Yellow Standards: UL And CSA
Number of Gangs: 1 Mounting Box: Portable Outlet Box
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With 15A and 20A Straight Blade, and 15A Locking Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Yellow, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 4X, Standards UL and CSA, Includes Installation Hardware and Gasket

Reviews of Hubbell Wiring Device-Kellems #HBL6500