Weatherproof Cover, Horizontal, Yellow

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1446243| Mfr #: 3056H

$52.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446243 Mfr #: 3056H
Includes: Mounting Screws and GasketItem: Weatherproof Cover
Number of Gangs: 1For Use With: Outlet Box Covers and Duplex Receptacles
Height: 3-13/16"Cover Material: PBT Resin
NEMA Rating: 1Mounting Orientation: Horizontal
Mounting Box: Portable Outlet BoxColor: Yellow
Lid Style: (2) Self ClosingWidth: 2-13/64"
Country of Origin (subject to change): United States

Product Description

Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Outlet Box Covers and Duplex Receptacles, Mounting Orientation Horizontal, Lid Style (2) Self Closing, Number of Gangs 1, Cover Material PBT Resin, Color Yellow, Height 3-13/16 In., Width 2-13/64 In., NEMA Rating 1, Includes Mounting Screws and Gasket

Product Reviews

Save 15%. Sign up for Z-mail.