KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Self Closing, Aluminum

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0686201| Mfr #: HBL7420

$44.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-27/32"
Includes: Hardware and Gasket
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686201 Mfr #: HBL7420
Width: 2-27/32"Includes: Hardware and Gasket
Number of Gangs: 1Height: 4-9/16"
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
For Use With: 20A and 30A Single Locking ReceptaclesLid Style: Self Closing
Mounting Orientation: VerticalCover Material: Cast Aluminum
Standards: CSACountry of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 20A and 30A Single Locking Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Height 4-9/16 In., Width 2-27/32 In., Standards CSA, Includes Hardware and Gasket

Reviews