BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weatherproof Cover, Self Closing, Aluminum

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1420431| Mfr #: HBL9420

$42.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Box: FS or FD Weatherproof BoxesNumber of Gangs: 1Includes: Hardware and Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420431 Mfr #: HBL9420
Mounting Box: FS or FD Weatherproof BoxesNumber of Gangs: 1
Includes: Hardware and GasketMounting Orientation: Vertical
Height: 4-9/16"Lid Style: Self Closing
For Use With: Receptacles with Face Diameter of 2.09-2.13 In. Device OpeningWidth: 2-27/32"
Cover Material: Cast AluminumItem: Weatherproof Cover
Standards: CSACountry of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Receptacles with Face Diameter of 2.09-2.13 In. Device Opening, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Height 4-9/16 In., Width 2-27/32 In., Standards CSA, Includes Hardware and Gasket

Reviews