KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Thermoplastic, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0974644| Mfr #: HBL5221

$35.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Includes: Hardware and Gasket
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974644 Mfr #: HBL5221
Width: 2-7/8"Includes: Hardware and Gasket
Color: GrayNumber of Gangs: 1
Height: 4-9/16"Mounting Box: FS or FD Weatherproof Boxes
Item: Weatherproof CoverFor Use With: Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices
Lid Style: Self ClosingMounting Orientation: Vertical
Cover Material: ThermoplasticStandards: CSA
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4-9/16 In., Width 2-7/8 In., Standards CSA, Includes Hardware and Gasket

Reviews