Weatherproof Cover, Thermoplastic, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0699221| Mfr #: HBL7425WOA

$42.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Box: FS or FD Weatherproof Boxes
Includes: Hardware and Gasket
Cover Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699221 Mfr #: HBL7425WOA
Mounting Box: FS or FD Weatherproof BoxesIncludes: Hardware and Gasket
Cover Material: ThermoplasticColor: Gray
Height: 4-9/16"For Use With: Single Receptables
Number of Gangs: 1Width: 2-27/32"
Item: Weatherproof CoverStandards: CSA
Mounting Orientation: VerticalLid Style: Self Closing
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Receptables, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4-9/16 In., Width 2-27/32 In., Standards CSA, Includes Hardware and Gasket

Reviews