KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Thermoplastic, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1818056| Mfr #: HBL7774WO

$58.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-27/32"
Includes: Hardware and Gasket
Cover Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818056 Mfr #: HBL7774WO
Width: 2-27/32"Includes: Hardware and Gasket
Cover Material: ThermoplasticColor: Gray
Number of Gangs: 1Height: 4-9/16"
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
For Use With: Lid Style: Self Closing
Mounting Orientation: VerticalCountry of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single 15 and 20A Straight Blade Receptacles and 15A Twist-Lock(R) Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4-9/16 In., Width 2-27/32 In., Includes Hardware and Gasket

Reviews