DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Weatherproof Cover, Thermoplastic, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1469833| Mfr #: WP2

$41.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Thermoplastic
For Use With: 20A and 30A, 3-, 4- and 5-Wire Locking Flanged Inlets and Outlets, and 30A and 50A, 3-Wire Power Receptacles
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469833 Mfr #: WP2
Cover Material: ThermoplasticFor Use With: 20A and 30A, 3-, 4- and 5-Wire Locking Flanged Inlets and Outlets, and 30A and 50A, 3-Wire Power Receptacles
Number of Gangs: 1Lid Style: Self Closing
Includes: Toggle Switch, Small Cover, and (4) ScrewsStandards: UL/CSA
Color: GrayWidth: 3-9/16"
Mounting Orientation: VerticalHeight: 4-1/2"
Item: Weatherproof CoverMounting Box: FS or FD Weatherproof Boxes
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 20A and 30A, 3-, 4- and 5-Wire Locking Flanged Inlets and Outlets, and 30A and 50A, 3-Wire Power Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4-1/2 In., Width 3-9/16 In., Standards UL/CSA, Includes Toggle Switch, Small Cover, and (4) Screws

Reviews