Weatherproof Cover, Thermoplastic

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1023407| Mfr #: HBL7777A

$57.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-27/32"
Includes: Hardware and Gasket
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023407 Mfr #: HBL7777A
Width: 2-27/32"Includes: Hardware and Gasket
Number of Gangs: 2Height: 4-9/16"
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
For Use With: 15 and 20A Receptacles and 250 Volt ReceptaclesLid Style: Self Closing
Mounting Orientation: VerticalCover Material: Thermoplastic
Standards: CSACountry of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 15 and 20A Receptacles and 250 Volt Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 2, Cover Material Thermoplastic, Height 4-9/16 In., Width 2-27/32 In., Standards CSA, Includes Hardware and Gasket

Reviews